Shop HOMEROOTS
See all product information
2in Black Cotton California King Mattress Topper
Mfr # 711933
Zoro # G023439112
product price:Â $57.99
/eaKey Features
Egg Crate Construction
No
Thickness
1.5
Attachment Type
Elastic Edges
Material
Cotton
Cover/Protector Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
711933
Zoro #
G023439112
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.5
Length
83.8 in
Pocket Depth - Top to Bottom
2
Width
72 in
Depth
1.5 in
Size
California King
Details
Egg Crate Construction
No
Attachment Type
Elastic Edges
Material
Cotton
Cover/Protector Material
Polyester
Heated
No
Comfort Level
Extra Soft Plush
Product Type
Mattress Topper
Antimicrobial
No
Includes
1
Breathable Construction
Yes
WaterResistant
Yes
Removable Cover
Yes
Product Care
Removable Cover Only is Machine Washable
Item
Mattress Toppers
Cooling Technology
No
Color
Black
Description
The 2-inch black cotton california king mattress topper transforms your sleep experience into a plush haven of comfort. Designed with an extra soft plush comfort level, it cradles your body for restful nights. Made from breathable cotton, this topper ensures adequate airflow while also being moisture-wicking to help you stay dry. The removable cover is machine washable, making it easy to maintain its freshness. With water-resistant capabilities, you can rest easy without worrying about spills or accidents. Its elastic edges provide a secure fit, accommodating the california king size with ease. Enjoy a cozy upgrade to your bedding that adds depth and comfort without compromising style. 83.80-inch h x 72.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.