Shop HOMEROOTS
See all product information
Create Account
2in Dark Gray Cotton California King Mattress Topper
- Mfr # 711939
- Zoro # G823439497
product price:Â
$
56.99
/ea
Key Features
Thickness
1.5 in
Egg Crate Construction
No
Cover/Protector Material
Polyester
WaterResistant
Yes
Breathable Construction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711939
- Zoro #
- G823439497
- UPC #
- -
- Country of Origin
- China
- Egg Crate Construction
- No
- Cover/Protector Material
- Polyester
- WaterResistant
- Yes
- Breathable Construction
- Yes
- Antimicrobial
- No
- Heated
- No
- Cooling Technology
- No
- Item
- Mattress Toppers
- Includes
- 1
- Removable Cover
- Yes
- Comfort Level
- Extra Soft Plush
- Product Type
- Mattress Topper
- Material
- Cotton
- Color
- Dark Gray
- Product Care
- Removable Cover Only is Machine Washable
- Attachment Type
- Elastic Edges
Dimensions
- Thickness
- 1.5 in
- Pocket Depth - Top to Bottom
- 2
- Width
- 78 in
- Depth
- 1.5 in
- Length
- 80 in
- Size
- California King
Description
The 2-inch dark gray cotton California king mattress topper offers a luxurious sleeping experience with its extra soft plush comfort level. Designed for a California king bed, this topper features a breathable construction that ensures optimal airflow throughout the night. Its moisture-wicking properties keep you cool and dry, enhancing your overall sleep comfort. The cotton fill material provides a plush feel, with a polyester cover is both stylish and functional, offering water resistance to protect against spills. With elastic edges, this topper securely fits your mattress and comes with a removable cover that is machine washable for easy care. 80.00-inch h x 78.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.