2in White Gel Memory Foam Queen Mattress Topper
- Mfr # 711943
- Zoro # G623439703
product price:Â
$
94.99
/ea
Key Features
Product Care
Removable Cover Only is Machine Washable
Breathable Construction
Yes
Egg Crate Construction
No
Cooling Technology
No
Cover/Protector Material
Bamboo Viscose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711943
- Zoro #
- G623439703
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 2
- Depth
- 2 in
- Thickness
- 2 in
- Length
- 80 in
- Width
- 60.2 in
- Size
- Queen
Details
- Product Care
- Removable Cover Only is Machine Washable
- Breathable Construction
- Yes
- Egg Crate Construction
- No
- Cooling Technology
- No
- Cover/Protector Material
- Bamboo Viscose
- Antimicrobial
- No
- Attachment Type
- Straps
- WaterResistant
- Yes
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- Heated
- No
- Comfort Level
- Medium
- Material
- Gel Memory Foam
- Includes
- 1
- Item
- Mattress Toppers
- Color
- White
Description
The 2-inch white gel memory foam queen mattress topper offers the perfect blend of comfort and support for a restful night's sleep. Designed with medium comfort level, it contours to your body while ensuring a refreshing experience. The gel memory foam fill material provides superior support and cooling properties, making it an ideal choice for those seeking relief from pressure points. The removable cover is machine washable for easy maintenance, while the water-resistant feature protects against spills. With breathable construction and moisture-wicking capabilities, it helps regulate temperature for ultimate comfort throughout the night. Secured by straps, it stays firmly in place for uninterrupted slumber. 80.00-inch h x 60.20-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.