4in White Memory Foam Queen Mattress Topper
- Mfr # 711955
- Zoro # G023440750
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Breathable Construction
Yes
Product Care
Removable Cover Only is Machine Washable
Includes
1
Thickness
3.9 in
Length
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711955
- Zoro #
- G023440750
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 3.9 in
- Length
- 80 in
- Depth
- 3.9 in
- Pocket Depth - Top to Bottom
- 4
- Width
- 60.2 in
- Size
- Queen
Details
- Breathable Construction
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Includes
- 1
- Item
- Mattress Toppers
- Attachment Type
- Straps
- WaterResistant
- No
- Heated
- No
- Cover/Protector Material
- Bamboo Viscose
- Antimicrobial
- No
- Egg Crate Construction
- No
- Product Type
- Mattress Topper
- Cooling Technology
- No
- Comfort Level
- Medium
- Removable Cover
- Yes
- Material
- Memory Foam
- Color
- White
Description
The 4-inch white memory foam queen mattress topper is designed to enhance your sleeping experience with its medium comfort level. Crafted from quality memory foam, it provides optimal support while conforming to your body's shape. The breathable construction ensures airflow, promoting a cool and comfortable night's sleep. Moisture-wicking properties help maintain a dry sleeping surface, ideal for warmer nights. This modern style topper features a removable cover that is machine washable, making maintenance a breeze. Straps securely attach the topper to your mattress, preventing any shifting during the night. With a thickness of 3.9 inches, it offers the perfect balance of softness and support for an upgraded slumber experience. Enjoy restful nights with this practical addition to your bedroom decor. 80.00-inch h x 60.20-inch w x 3.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.