Shop HOMEROOTS
See all product information
Create Account
2in Dark Gray Cotton King Mattress Topper
Mfr # 711938
Zoro # G523439902
product price:Â $56.99
/eaKey Features
Pocket Depth - Top to Bottom
2
Depth
1.5 in
Material
Cotton
Includes
1
Comfort Level
Extra Soft Plush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711938
- Zoro #
- G523439902
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 2
- Depth
- 1.5 in
- Thickness
- 1.5
- Length
- 80 in
- Width
- 60.2 in
- Size
- King
Details
- Material
- Cotton
- Includes
- 1
- Comfort Level
- Extra Soft Plush
- Cover/Protector Material
- Polyester
- Cooling Technology
- No
- Attachment Type
- Elastic Edges
- Product Care
- Removable Cover Only is Machine Washable
- Heated
- No
- Item
- Mattress Toppers
- Product Type
- Mattress Topper
- Antimicrobial
- No
- WaterResistant
- Yes
- Breathable Construction
- Yes
- Removable Cover
- Yes
- Egg Crate Construction
- No
- Color
- Dark Gray
Description
The 2-inch dark gray cotton king mattress topper is designed to elevate your sleep experience. This extra soft plush topper is crafted from high-quality cotton, ensuring maximum comfort throughout the night. Featuring a breathable construction, it provides excellent ventilation, while the moisture-wicking properties help keep you cool and dry. The topper includes elastic edges for a secure fit and is equipped with a removable cover that is machine washable for easy care. With its water-resistant feature, this mattress topper also protects your mattress from spills, making it an ideal addition to your bedding essentials. 80.00-inch h x 60.20-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.