Shop HOMEROOTS
See all product information
Create Account
2in Dark Gray Cotton Extra Long Twin Mattress Topper
Mfr # 711935
Zoro # G323439515
product price:Â $38.99
/eaKey Features
Heated
No
Egg Crate Construction
No
Comfort Level
Extra Soft Plush
Breathable Construction
Yes
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711935
- Zoro #
- G323439515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1.5 in
- Pocket Depth - Top to Bottom
- 2
- Length
- 75.2 in
- Thickness
- 1.5
- Width
- 39 in
- Size
- Extra-long Twin
Details
- Heated
- No
- Egg Crate Construction
- No
- Comfort Level
- Extra Soft Plush
- Breathable Construction
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Material
- Cotton
- Attachment Type
- Elastic Edges
- Includes
- 1
- Cooling Technology
- No
- Item
- Mattress Toppers
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- WaterResistant
- Yes
- Cover/Protector Material
- Polyester
- Antimicrobial
- No
- Color
- Dark Gray
Description
The 2-inch dark gray cotton extra-long twin mattress topper offers an exceptional sleep experience with its extra soft plush comfort level. Crafted from breathable cotton, it ensures a cozy night's rest while keeping you cool throughout the night. The moisture-wicking properties help to maintain a dry sleeping environment, perfect for staying comfortable. Featuring a removable cover made of durable polyester, this topper is easy to care for, as the cover is machine washable. The elastic edges provide a secure fit on your mattress, preventing any shifting during the night. With a pocket depth of 2 inches, this topper adds just the right amount of cushioning to transform your bed into a relaxing sanctuary. Enjoy high-quality sleep with this versatile mattress topper. 75.20-inch h x 39.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.