Shop HOMEROOTS
See all product information
Create Account
2in Dark Gray Cotton Queen Mattress Topper
Mfr # 711937
Zoro # G923439540
product price:Â $49.99
/eaKey Features
Material
Cotton
Length
75.2 in
Width
54 in
Cooling Technology
No
Product Care
Removable Cover Only is Machine Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711937
- Zoro #
- G923439540
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 75.2 in
- Width
- 54 in
- Pocket Depth - Top to Bottom
- 2
- Depth
- 1.5 in
- Thickness
- 1.5
- Size
- Queen
Details
- Material
- Cotton
- Item
- Mattress Toppers
- Cooling Technology
- No
- Product Care
- Removable Cover Only is Machine Washable
- Egg Crate Construction
- No
- Cover/Protector Material
- Polyester
- Attachment Type
- Elastic Edges
- WaterResistant
- Yes
- Breathable Construction
- Yes
- Includes
- 1
- Antimicrobial
- No
- Removable Cover
- Yes
- Heated
- No
- Comfort Level
- Extra Soft Plush
- Product Type
- Mattress Topper
- Color
- Dark Gray
Description
The 2-inch dark gray cotton queen mattress topper enhances your sleeping experience with its extra soft plush comfort. Crafted from high-quality cotton, it provides a cloud-like feel that ensures restful nights. Designed for a queen mattress, this topper features a breathable construction that helps regulate temperature throughout the night. The moisture-wicking properties keep you dry and comfortable while you sleep. Its removable cover is machine washable for easy maintenance, ensuring convenience in your care routine. The durable polyester cover adds an extra layer of protection, while elastic edges secure the topper in place, creating a perfect fit. Enjoy a luxurious upgrade to your bedding with this stylish and functional mattress topper. 75.20-inch h x 54.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.