Shop HOMEROOTS
See all product information
Create Account
2in Dark Gray Cotton Full Double Mattress Topper
Mfr # 711936
Zoro # G923439403
product price:Â $43.99
/eaKey Features
Removable Cover
Yes
Product Type
Mattress Topper
Product Care
Removable Cover Only is Machine Washable
Includes
1
Thickness
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711936
- Zoro #
- G923439403
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1.5
- Pocket Depth - Top to Bottom
- 2
- Width
- 39 in
- Depth
- 1.5 in
- Length
- 80 in
- Size
- Full / Double
Details
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- Product Care
- Removable Cover Only is Machine Washable
- Includes
- 1
- Antimicrobial
- No
- Item
- Mattress Toppers
- Attachment Type
- Elastic Edges
- Cover/Protector Material
- Polyester
- Heated
- No
- Cooling Technology
- No
- WaterResistant
- Yes
- Comfort Level
- Extra Soft Plush
- Material
- Cotton
- Breathable Construction
- Yes
- Egg Crate Construction
- No
- Color
- Dark Gray
Description
The 2-inch dark gray cotton full double mattress topper is designed to enhance your sleep experience with its extra soft plush comfort level. Crafted from high-quality cotton, it offers a luxurious touch while ensuring breathability for a restful night. The mattress topper features a moisture-wicking capability that helps keep you dry and comfortable. The elastic edges ensure a secure fit on your mattress, preventing any slipping during the night. With a removable cover that is machine washable, maintaining cleanliness is effortless. Additionally, the water-resistant properties protect your mattress from spills and accidents, making it an essential addition to your bedroom setup. 80.00-inch h x 39.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.