Shop HOMEROOTS
See all product information
Create Account
2in White Cotton Full Double Mattress Topper
Mfr # 711924
Zoro # G223440604
product price:Â $41.99
/eaKey Features
Removable Cover
Yes
Antimicrobial
No
Material
Cotton
Cover/Protector Material
Polyester
Pocket Depth - Top to Bottom
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711924
- Zoro #
- G223440604
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 2
- Thickness
- 1.5
- Depth
- 1.5 in
- Size
- Full / Double
- Width
- 54 in
- Length
- 75.2 in
Details
- Removable Cover
- Yes
- Antimicrobial
- No
- Material
- Cotton
- Cover/Protector Material
- Polyester
- Comfort Level
- Extra Soft Plush
- Product Type
- Mattress Topper
- Product Care
- Removable Cover Only is Machine Washable
- Color
- White
- Attachment Type
- Elastic Edges
- Item
- Mattress Toppers
- Breathable Construction
- Yes
- Cooling Technology
- No
- Egg Crate Construction
- No
- Heated
- No
- Includes
- 1
- WaterResistant
- Yes
Description
The 2-inch white cotton full / double mattress topper elevates your sleeping experience with its extra soft plush comfort level. Crafted with breathable cotton and designed to provide moisture-wicking properties, this topper ensures a cool and dry sleep environment. Its removable cover adds convenience, as it is machine washable for easy care. The elastic edges secure the topper in place, preventing any shifting during the night. Enjoy the added durability and protection from the polyester cover material, which enhances longevity and is also water-resistant. With a pocket depth of 2 inches, this mattress topper provides the perfect amount of cushioning for a restful night's sleep. Transform your bed into a cozy sanctuary with this delightful addition. 75.20-inch h x 54.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.