Shop HOMEROOTS
See all product information
Create Account
2in White Cotton King Mattress Topper
Mfr # 711926
Zoro # G523440632
product price:Â $52.99
/eaKey Features
Product Care
Removable Cover Only is Machine Washable
Heated
No
Antimicrobial
No
Thickness
1.5
Width
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711926
- Zoro #
- G523440632
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1.5
- Width
- 78 in
- Depth
- 1.5 in
- Length
- 80 in
- Size
- King
- Pocket Depth - Top to Bottom
- 2
Details
- Product Care
- Removable Cover Only is Machine Washable
- Item
- Mattress Toppers
- Heated
- No
- Antimicrobial
- No
- Includes
- 1
- Color
- White
- Material
- Cotton
- Comfort Level
- Extra Soft Plush
- Cover/Protector Material
- Polyester
- Egg Crate Construction
- No
- Cooling Technology
- No
- Breathable Construction
- Yes
- WaterResistant
- Yes
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- Attachment Type
- Elastic Edges
Description
Experience luxurious comfort with the 2-inch white cotton king mattress topper. This extra soft plush topper is designed to enhance your sleeping experience, providing a cloud-like feel every night. Crafted from high-quality cotton, it ensures a breathable construction that keeps you cool and comfortable. The moisture-wicking properties help regulate temperature, allowing for a peaceful sleep. Its removable polyester cover is machine washable for easy care, making maintenance a breeze. With elastic edges for a secure fit, and water resistance, ensuring durability and protection for your mattress. Transform your nightly rest and wake up rejuvenated with this must-have addition to your bedding essentials. 80.00-inch h x 78.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.