Shop HOMEROOTS
See all product information
Create Account
2in White Cotton Queen Mattress Topper
Mfr # 711925
Zoro # G823440547
product price:Â $46.99
/eaKey Features
Comfort Level
Extra Soft Plush
Width
60.2 in
Includes
1
Material
Cotton
Cover/Protector Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711925
- Zoro #
- G823440547
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 60.2 in
- Thickness
- 1.5
- Depth
- 1.5 in
- Size
- Queen
- Pocket Depth - Top to Bottom
- 2
- Length
- 80 in
Details
- Comfort Level
- Extra Soft Plush
- Includes
- 1
- Material
- Cotton
- Cover/Protector Material
- Polyester
- Product Care
- Removable Cover Only is Machine Washable
- Product Type
- Mattress Topper
- Egg Crate Construction
- No
- WaterResistant
- Yes
- Removable Cover
- Yes
- Attachment Type
- Elastic Edges
- Breathable Construction
- Yes
- Color
- White
- Cooling Technology
- No
- Item
- Mattress Toppers
- Antimicrobial
- No
- Heated
- No
Description
The 2-inch white cotton queen mattress topper enhances the comfort of your sleeping experience. Designed in a modern style, this extra soft plush topper features a breathable construction that promotes airflow for a cooler night's sleep. Its moisture-wicking capabilities ensure a dry and comfortable surface, while the cotton fill material provides a luxurious feel. The topper comes with elastic edges for a secure fit on your queen-sized mattress. Maintenance is easy, as the removable cover is machine washable, allowing for effortless cleaning. Additionally, the water-resistant properties add to its durability, making it a practical choice for any bedroom. Enjoy improved sleep with this elegant and functional mattress topper. 80.00-inch h x 60.20-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.