Shop HOMEROOTS
See all product information
Create Account
2in White Cotton Extra-long Twin Mattress Topper
Mfr # 711923
Zoro # G123439739
product price:Â $36.99
/eaKey Features
Heated
No
Egg Crate Construction
No
Breathable Construction
Yes
Thickness
1.5
Cover/Protector Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711923
- Zoro #
- G123439739
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 1.5
- Depth
- 1.5 in
- Length
- 80 in
- Width
- 39 in
- Size
- Extra-long Twin
- Pocket Depth - Top to Bottom
- 2
Details
- Heated
- No
- Egg Crate Construction
- No
- Breathable Construction
- Yes
- Cover/Protector Material
- Polyester
- Cooling Technology
- No
- Material
- Cotton
- Includes
- 1
- Item
- Mattress Toppers
- Product Type
- Mattress Topper
- Comfort Level
- Extra Soft Plush
- Removable Cover
- Yes
- Color
- White
- WaterResistant
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Attachment Type
- Elastic Edges
- Antimicrobial
- No
Description
The 2-inch white cotton extra-long twin mattress topper offers an exceptional upgrade to your sleeping experience. Designed with extra soft plush comfort, it ensures a cozy night's sleep. The cotton fill material provides a breathable and moisture-wicking surface, promoting a cool and comfortable rest. Featuring elastic edges, this topper stays securely in place on your mattress. The removable cover is machine washable, making it easy to maintain cleanliness and freshness. This topper also boasts water-resistant properties, adding an extra layer of durability to its luxury feel. Elevate your comfort and transform your sleep with this versatile accessory for your extra-long twin mattress. 80.00-inch h x 39.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.