Shop HOMEROOTS
See all product information
Create Account
2in White Cotton Twin Mattress Topper
Mfr # 711922
Zoro # G723439894
product price:Â $35.99
/eaKey Features
Comfort Level
Extra Soft Plush
Cover/Protector Material
Polyester
Antimicrobial
No
Depth
1.5 in
Attachment Type
Elastic Edges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711922
- Zoro #
- G723439894
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1.5 in
- Length
- 75.2 in
- Pocket Depth - Top to Bottom
- 2
- Width
- 39 in
- Thickness
- 1.5
- Size
- Twin
Details
- Comfort Level
- Extra Soft Plush
- Cover/Protector Material
- Polyester
- Antimicrobial
- No
- Attachment Type
- Elastic Edges
- Includes
- 1
- Egg Crate Construction
- No
- WaterResistant
- Yes
- Product Type
- Mattress Topper
- Item
- Mattress Toppers
- Product Care
- Removable Cover Only is Machine Washable
- Cooling Technology
- No
- Heated
- No
- Color
- White
- Material
- Cotton
- Breathable Construction
- Yes
- Removable Cover
- Yes
Description
The 2-inch white cotton twin mattress topper enhances your sleeping experience with its extra soft plush comfort level. Crafted from high-quality cotton, it offers a cozy feel perfect for restful nights. The removable cover is machine washable, ensuring easy maintenance and freshness. Designed with a breathable construction, this topper promotes airflow while the moisture-wicking feature helps keep you dry throughout the night. Its water-resistant properties add an extra layer of protection, making it ideal for everyday use. The elastic edges provide a secure fit on your twin mattress, preventing any shifting during sleep. Elevate your bedding setup with this essential accessory that combines comfort and practicality seamlessly. 75.20-inch h x 39.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.