Shop HOMEROOTS
See all product information
Create Account
2in White Gel Memory Foam Cooling Queen Mattress Topper
Mfr # 711910
Zoro # G223439905
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Includes
1
WaterResistant
Yes
Egg Crate Construction
No
Heated
No
Breathable Construction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711910
- Zoro #
- G223439905
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 3
- Depth
- 2 in
- Thickness
- 2
- Length
- 80 in
- Size
- Queen
- Width
- 60.2 in
Details
- Includes
- 1
- WaterResistant
- Yes
- Egg Crate Construction
- No
- Heated
- No
- Breathable Construction
- Yes
- Cover/Protector Material
- Bamboo Viscose
- Cooling Technology
- Yes
- Attachment Type
- Straps
- Comfort Level
- Medium
- Product Care
- Removable Cover Only is Machine Washable
- Product Type
- Mattress Topper
- Color
- White
- Removable Cover
- Yes
- Material
- Gel Memory Foam
- Item
- Mattress Toppers
- Antimicrobial
- No
Description
The 2-inch white gel memory foam cooling queen mattress topper enhances your sleep experience with its medium comfort level. Crafted from gel memory foam, it offers excellent support while maintaining a refreshing temperature throughout the night. The breathable construction allows for optimal airflow, ensuring a comfortable rest. Designed with moisture-wicking properties, it helps keep you dry and cozy. This topper features a removable cover that is machine washable for easy care, making maintenance a breeze. With water-resistant capabilities, you can rest easy knowing that spills won't be a problem. Equipped with straps for secure attachment, it stays in place on your mattress, providing an added layer of comfort and convenience for a rejuvenating sleep experience. 80.00-inch h x 60.20-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.