Shop HOMEROOTS
See all product information
Create Account
2in White Gel Memory Foam Full Double Mattress Topper
Mfr # 711942
Zoro # G923440638
product price:Â $83.99
/eaKey Features
Thickness
2
Product Type
Mattress Topper
Comfort Level
Medium
Depth
2 in
Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711942
- Zoro #
- G923440638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 2
- Depth
- 2 in
- Width
- 54 in
- Pocket Depth - Top to Bottom
- 2
- Length
- 75.2 in
- Size
- Full / Double
Details
- Product Type
- Mattress Topper
- Comfort Level
- Medium
- Cover/Protector Material
- Bamboo Viscose
- Item
- Mattress Toppers
- WaterResistant
- Yes
- Includes
- 1
- Product Care
- Removable Cover Only is Machine Washable
- Cooling Technology
- No
- Attachment Type
- Straps
- Heated
- No
- Egg Crate Construction
- No
- Material
- Gel Memory Foam
- Breathable Construction
- Yes
- Antimicrobial
- No
- Removable Cover
- Yes
- Color
- White
Description
The 2-inch white gel memory foam full / double mattress topper enhances your sleep experience with its medium comfort level. Crafted from gel memory foam, this topper adjusts to your body's contours, providing excellent support and comfort. It features a breathable construction that promotes airflow, ensuring a cool night's sleep. The moisture-wicking properties keep you dry throughout the night, adding to your comfort. Designed with convenience in mind, it comes with a removable cover that is machine washable for easy care. The water-resistant design protects your mattress from spills and stains. Secured with sturdy straps, this topper stays in place, allowing you to enjoy restful sleep without interruptions. 75.20-inch h x 54.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.