Shop HOMEROOTS
See all product information
Create Account
4in White Memory Foam Extra-long Twin Mattress Topper
Mfr # 711953
Zoro # G123438527
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Breathable Construction
Yes
Egg Crate Construction
No
Pocket Depth - Top to Bottom
4
Thickness
3.9
Attachment Type
Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711953
- Zoro #
- G123438527
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 4
- Thickness
- 3.9
- Depth
- 3.9 in
- Width
- 39 in
- Length
- 80 in
- Size
- Extra-long Twin
Details
- Breathable Construction
- Yes
- Egg Crate Construction
- No
- Attachment Type
- Straps
- Heated
- No
- Cooling Technology
- No
- Includes
- 1
- Item
- Mattress Toppers
- Material
- Memory Foam
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- Comfort Level
- Medium
- Color
- White
- Cover/Protector Material
- Bamboo Viscose
- WaterResistant
- No
- Antimicrobial
- No
- Product Care
- Removable Cover Only is Machine Washable
Description
The 4-inch white memory foam extra-long twin mattress topper offers the perfect blend of comfort and support. Designed with a medium comfort level, this topper enhances your sleeping experience with its luxurious memory foam fill material. The breathable construction allows for excellent airflow, while its moisture-wicking properties keep you dry throughout the night. Additionally, the topper includes convenient straps for secure attachment and a removable cover that is machine washable for easy care. With a thickness of 3.9 inches and a pocket depth of 4 inches, it provides an ideal solution for those looking to upgrade their sleep surface. 80.00-inch h x 39.00-inch w x 3.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.