Shop HOMEROOTS
See all product information
Create Account
3in White Gel Memory Foam California King Mattress Topper
Mfr # 711951
Zoro # G423439828
product price:Â $161.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mattress Topper
Comfort Level
Medium
Attachment Type
Straps
Cover/Protector Material
Bamboo Viscose
Heated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711951
- Zoro #
- G423439828
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3 in
- Thickness
- 3
- Width
- 72 in
- Length
- 83.8 in
- Pocket Depth - Top to Bottom
- 3
- Size
- California King
Details
- Product Type
- Mattress Topper
- Comfort Level
- Medium
- Attachment Type
- Straps
- Cover/Protector Material
- Bamboo Viscose
- Heated
- No
- WaterResistant
- Yes
- Antimicrobial
- No
- Includes
- 1
- Item
- Mattress Toppers
- Cooling Technology
- No
- Egg Crate Construction
- No
- Material
- Gel Memory Foam
- Breathable Construction
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Removable Cover
- Yes
- Color
- White
Description
The 3-inch white gel memory foam california king mattress topper is designed to enhance your sleeping experience. Featuring a medium comfort level, it provides the perfect balance of support and softness. Made from gel memory foam, this topper conforms to your body for ultimate comfort. It includes a removable cover that is machine washable for easy care. Enjoy a water-resistant design that protects against spills and accidents. The breathable construction promotes airflow, ensuring you stay comfortable throughout the night. With moisture-wicking properties, it helps to keep you dry while you sleep. This topper comes with straps for secure attachment to your mattress, ensuring it stays in place all night long. 83.80-inch h x 72.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.