Shop HOMEROOTS
See all product information
Create Account
2in White Gel Memory Foam Extra Long Twin Mattress Topper
Mfr # 711941
Zoro # G423439934
product price:Â $67.99
/eaKey Features
Breathable Construction
Yes
Thickness
2
WaterResistant
Yes
Product Type
Mattress Topper
Removable Cover
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711941
- Zoro #
- G423439934
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 2
- Width
- 39 in
- Pocket Depth - Top to Bottom
- 2
- Length
- 80 in
- Size
- Extra-long Twin
- Depth
- 2 in
Details
- Breathable Construction
- Yes
- WaterResistant
- Yes
- Product Type
- Mattress Topper
- Removable Cover
- Yes
- Heated
- No
- Product Care
- Removable Cover Only is Machine Washable
- Color
- White
- Comfort Level
- Medium
- Egg Crate Construction
- No
- Item
- Mattress Toppers
- Cover/Protector Material
- Bamboo Viscose
- Attachment Type
- Straps
- Material
- Gel Memory Foam
- Cooling Technology
- No
- Includes
- 1
- Antimicrobial
- No
Description
The 2-inch white gel memory foam extra-long twin mattress topper enhances your sleep experience with its medium comfort level. Made from gel memory foam, it conforms to your body shape while keeping you cool throughout the night. The topper features a breathable construction that promotes airflow, ensuring a comfortable sleeping environment. Its moisture-wicking properties help to keep you dry and cozy. The removable cover is machine washable for easy care, and the straps secure the topper in place for added stability. This durable addition offers a satisfying upgrade to your mattress, making it ideal for restful nights. 80.00-inch h x 39.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.