Shop HOMEROOTS
See all product information
Create Account
2in White Gel Memory Foam King Mattress Topper
Mfr # 711911
Zoro # G623440006
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Length
80 in
Product Type
Mattress Topper
Width
78 in
Depth
2 in
Antimicrobial
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711911
- Zoro #
- G623440006
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 80 in
- Width
- 78 in
- Depth
- 2 in
- Pocket Depth - Top to Bottom
- 3
- Thickness
- 2
- Size
- King
Details
- Item
- Mattress Toppers
- Product Type
- Mattress Topper
- Antimicrobial
- No
- Includes
- 1
- Material
- Gel Memory Foam
- WaterResistant
- Yes
- Removable Cover
- Yes
- Comfort Level
- Medium
- Breathable Construction
- Yes
- Color
- White
- Egg Crate Construction
- No
- Cover/Protector Material
- Bamboo Viscose
- Product Care
- Removable Cover Only is Machine Washable
- Cooling Technology
- No
- Heated
- No
- Attachment Type
- Straps
Description
The 2-inch white gel memory foam king mattress topper enhances your sleeping experience with its medium comfort level. Crafted from high-quality gel memory foam, it offers exceptional support while conforming to your body's contours. Designed with a breathable construction, this topper ensures optimal airflow for a cooler night's sleep. The moisture-wicking properties effectively manage perspiration, keeping you dry and comfortable. With convenient straps for secure placement, it fits seamlessly onto your king-sized mattress. 80.00-inch h x 78.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.