Shop HOMEROOTS
See all product information
Create Account
3in White Gel Memory Foam Extra-long Twin Mattress Topper
Mfr # 711914
Zoro # G323438945
product price:Â $67.99
/eaKey Features
Length
80 in
Comfort Level
Medium
Width
39 in
Depth
3 in
Product Care
Removable Cover Only is Machine Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711914
- Zoro #
- G323438945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 80 in
- Width
- 39 in
- Depth
- 3 in
- Thickness
- 3
- Pocket Depth - Top to Bottom
- 2
- Size
- Extra-long Twin
Details
- Comfort Level
- Medium
- Product Care
- Removable Cover Only is Machine Washable
- WaterResistant
- Yes
- Cooling Technology
- No
- Removable Cover
- Yes
- Product Type
- Mattress Topper
- Attachment Type
- Straps
- Breathable Construction
- Yes
- Egg Crate Construction
- No
- Heated
- No
- Item
- Mattress Toppers
- Includes
- 1
- Material
- Gel Memory Foam
- Cover/Protector Material
- Bamboo Viscose
- Antimicrobial
- No
- Color
- White
Description
The 3-inch white gel memory foam extra-long twin mattress topper offers a perfect blend of comfort and support. Designed with medium comfort level, this topper enhances your sleeping experience with its gel memory foam fill. Its breathable construction ensures optimal airflow while keeping you cool throughout the night. The moisture-wicking properties help in maintaining a fresh sleeping surface. The removable cover is machine washable, making it easy to maintain cleanliness. With a thickness of 3 inches, it adds just the right amount of cushioning to your mattress. Enjoy a restful night's sleep with this exceptional bedding addition. 80.00-inch h x 39.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.