30" Beige And Black Fabric And Steel Bar Height Bar Chair

  • Mfr # 555670

  • Zoro # G322365259


product price:  $801.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40 in
Overall Width
22.4 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Overall Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555670
Zoro #
G322365259
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40 in
Overall Width
22.4 in
Overall Length
22 in

Details

Color
Beige Black
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 30-inch beige and black fabric and steel bar height bar chair will elevate the look and vibe of your room. A black steel frame is finished off with a beige fabric seat that is the epitome of quality construction and design. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 40-inch H x 22.4-inch W x 22-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.