Shop HOMEROOTS
See all product information
Create Account
30" Beige and Black Faux Leather and Iron Low Back Bar Height Swivel Bar Chair
- Mfr # 569181
- Zoro # G622366888
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Width
21 in
Overall Length
19 in
Assembly Required
Partial Assembly Needed
Application Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569181
- Zoro #
- G622366888
- UPC #
- -
- Country of Origin
- China
- Color
- Beige Black
- Assembly Required
- Partial Assembly Needed
- Application Type
- No
- Item
- Bar Chair
Dimensions
- Overall Height
- 41 in
- Overall Width
- 21 in
- Overall Length
- 19 in
Description
This 30-inch beige and black faux leather and iron low back bar height swivel bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from iron in a black color that is a nice contrast to the beige faux leather seat. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. The armchair design gives you a great place to comfortably rest your arms. 41-inch H x 21-inch W x 19-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.