30" Black Faux Leather and Iron Low Back Bar Height Swivel Bar Chair

  • Mfr # 569183

  • Zoro # G422341450


product price:  $477.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
41 in
Overall Length
19 in
Application Type
No
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569183
Zoro #
G422341450
UPC #
-
Country of Origin
China

Dimensions

Overall Height
41 in
Overall Length
19 in
Overall Width
21 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
No
Color
Black

Description

Bring a trendy bar vibe to your space, with this 30-inch black faux leather and iron low back bar height swivel bar chair. The base of this stool is made from iron in a black, that matches the faux leather, also in black. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 41-inch H x 21-inch W x 19-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.