30" Brown Wood Freestanding Bathroom Vanity With White Quartz Countertop

  • Mfr # 714294

  • Zoro # G022909296


product price: $699.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Includes
Doors; Sink
Finish
White
Width
30 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714294
Zoro #
G022909296
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
22 in
Height
35 in

Details

Color
White
Includes
Doors; Sink
Finish
White
Item
Bathroom Vanities
Material
Manufactured Wood
Base Color
Brown
Countertop Material
Quartz

Description

30-inch brown wood freestanding bathroom vanity with white quartz countertop brings a touch of modern elegance to your bathroom. Its stunning quartz countertop features a pearly white color with light gray marbleized veining that complements the warm brown color of the manufactured wood base. Equipped with an undermount ceramic sink in classic white and soft close door hinges and drawer glides for effortless use and durability. The bottom drawer and double doors open to reveal shelving that gives you lots of storage space for your getting ready and bathroom essentials. 35.00-inch h x 30.00-inch w x 22.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.