35" Teak Rectangular Shower Outdoor Bench With Shelf In Natural Finish
- Mfr # 376730
- Zoro # G922907835
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Solid Wood
Overall Depth
14 in
Assembly
No Assembly Needed
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376730
- Zoro #
- G922907835
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Natural
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Weight Capacity
- 250 lb
- Style
- Traditional
- Mounting Type
- Freestanding
- Application
- Outdoor
Dimensions
- Overall Depth
- 14 in
- Width (In.)
- 35 in
- Overall Height
- 19 in
Description
This 35" hotel quality teak shower bench features an Asian influence and contemporary design flair. The included bottom shelf provides extra storage for supplies, toiletries or towels. This stool can be used indoors or outdoors as the construction from genuine teak wood makes it naturally resistant to moisture and bacteria, able to withstand wet and humid environments. Add to your shower, bathroom, or outdoor space for a spa vibe that is both good looking and practical. 19" x 35" x 14"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.