Set of Two Gold Oval Metal Handmade Serving Tray With Handles
- Mfr # 609097
- Zoro # G223438946
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Material
Metal
Tray Type
Serving Tray
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 609097
- Zoro #
- G223438946
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 5.5 in
- Overall Depth
- 25 in
- Overall Width
- 15.5 in
Details
- Microwave Safe
- No
- Material
- Metal
- Item
- Trays
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Capacity
- 10
- Shape
- Oval
- Chip Resistant
- No
- Food Safe
- No
- Finish
- Distressed
- Color
- Gold
- Tray Pattern
- No Pattern and Not Solid Color
Description
This set of two gold oval metal handmade serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Crafted from sturdy and durable metal, this oval serving tray is versatile enough to blend with a variety of color palettes and aesthetics. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's the perfect decorative accent piece. This serving tray arrives as a set of two giving you the versatility to use together or separately. 5.5-inch h x 15.5-inch w x 25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.