Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
42in Walnut Wood Accent Cabinet With Three Shelves And Two Drawers
Mfr # 396329
Zoro # G923438499
product price:Â $1,085.99
/eaKey Features
Material
Solid Wood
Color
Walnut
Assembly
Full Assembly Needed
Weight Capacity
385 lbs
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396329
- Zoro #
- G923438499
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Length
- 35.1 in
- Overall Depth
- 14 in
- Width
- 41.6 in
Details
- Material
- Solid Wood
- Color
- Walnut
- Assembly
- Full Assembly Needed
- Weight Capacity
- 385 lbs
- Lacquered
- No
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Gloss Finish
- No
- Number of Drawers
- 2
- Cabinet Doors
- No
- Number of Cabinets
- 1
- Item
- Cabinets
- Finish
- Natural
- Cabinet Type
- Accent Cabinet
- Shelves Included
- Yes
- Solid Wood Frame
- No
- Glass Doors
- No
- Shape
- Rectangular
Description
Add a fashionable storage option to your space with this 42-inch walnut wood accent cabinet with three shelves and two drawers. Double doors made of wood strips that you can partially see through give a nod to this piece's Scandinavian design. Equipped with 2 easy open drawers inside the cabinet, and two shelves that create three open cubby spaces, this piece packs in a lot of storage. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 35.1-inch h x 41.6-inch w x 14-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.