Shop HOMEROOTS
See all product information
Create Account
31in Walnut Wood Corner Accent Cabinet
Mfr # 693405
Zoro # G823440318
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Shape
Corner
Shelves Included
Yes
Material
Solid and Manufactured Wood
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693405
- Zoro #
- G823440318
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 31 in
- Overall Depth
- 16 in
- Overall Length
- 36 in
Details
- Finish
- Natural
- Shape
- Corner
- Shelves Included
- Yes
- Material
- Solid and Manufactured Wood
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
- Item
- Cabinets
- Gloss Finish
- No
- Lacquered
- No
- Cabinet Doors
- Yes
- Color
- Walnut
- Cabinet Design
- Standard
- Cabinet Type
- Accent Cabinet
- Solid Wood Frame
- Yes
- Weight Capacity
- 50 lbs
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch walnut wood corner accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.