Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
56in Dark Gray and Black Upholstered Genuine Leather Bench
Mfr # 489314
Zoro # G623440464
product price:Â $554.99
/eaKey Features
Hand Crafted
No
Overall Length
18 in
Size
18" x 56" x 18"
Overall Depth
18 in
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489314
- Zoro #
- G623440464
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 18 in
- Size
- 18" x 56" x 18"
- Overall Depth
- 18 in
- Width
- 59 in
Details
- Hand Crafted
- No
- Upholstered
- Yes
- Bench Pattern
- Solid Color
- Item
- Benches
- Upholstery Material
- Genuine Leather
- Seat Material
- Upholstery
- Bench Type
- Bedroom Bench
- Assembly
- No Assembly Needed
- Leg Color
- Black
- Weight Capacity
- 250 lbs
- Leg Material
- Solid Wood
- Upholstery Color
- Dark Gray
- Color
- Dark Gray
- Finish
- Lacquer
- Material
- Upholstery
- Style
- Transitional
- Nailhead Trim
- No
Description
Add a good looking decorative accent to your space that is also practical for seating. A black solid wood frame is finished off with a dark gray leather upholstered seat that is the epitome of quality construction and design. Expertly upholstered with padding in a soft solid channel stitched genuine leather, this bench is as comfortable as it is good looking. As an added bonus there are wood surfaces on either side to act as an end table. 18-inch H x 56-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.