Shop HOMEROOTS
See all product information
Create Account
31in White Wood Corner Accent Cabinet
Mfr # 693402
Zoro # G123438930
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Shelves Included
Yes
Solid Wood Frame
Yes
Cabinet Doors
Yes
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693402
- Zoro #
- G123438930
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 31 in
- Width
- 31 in
Details
- Shelves Included
- Yes
- Solid Wood Frame
- Yes
- Cabinet Doors
- Yes
- Color
- White
- Mirrored Finish
- No
- Gloss Finish
- No
- Finish
- Matte
- Item
- Cabinets
- Weight Capacity
- 50 lbs
- Cabinet Type
- Accent Cabinet
- Material
- Solid and Manufactured Wood
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Shape
- Corner
- Cabinet Design
- Standard
Description
Add a fashionable storage option to your space with this 31-inch white wood corner accent cabinet. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.