Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627381
Zoro # G622907470
product price:Â $1,709.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Glossy White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627381
- Zoro #
- G622907470
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Glossy White
- Includes
- Sink
- Color
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
Description
32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers features a modern design that elevates any bathroom space. Crafted from manufactured wood, it offers durability and a refined look. The elegant white ceramic sink complements the rich dark brown finish of the vanity base, creating a striking contrast. With two functional drawers equipped with soft close drawer glides, it provides ample storage while ensuring quiet closure. The chrome drawer pulls made from brass add a touch of sophistication to the overall aesthetic. This free-standing vanity is easy to install and integrates seamlessly into your bathroom decor. It combines style and practicality for a truly functional and attractive addition. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.