32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627383
Zoro # G022908879
product price:Â $1,593.99
/ea
Free Shipping & Returns
Key Features
Height
24.6 in
Base Color
Dark Brown
Width
32 in
Includes
Sink
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627383
Zoro #
G022908879
UPC #
-
Country of Origin
Spain
Dimensions
Height
24.6 in
Width
32 in
Length
21.6 in
Details
Base Color
Dark Brown
Includes
Sink
Color
White
Finish
White
Material
Manufactured Wood
Item
Bathroom Vanities
Countertop Material
Manufactured Wood
Description
32-inch dark brown wood freestanding bathroom vanity with white sink and two drawers enhances your bathroom with its modern design. Crafted from durable manufactured wood, this vanity features a deep, white ceramic sink that complements its rich, dark brown base. With two functional drawers, it allows for ample storage while maintaining a sleek appearance. The drawers come equipped with soft close glides for a seamless user experience. Chrome handles made from brass provide an elegant touch, ensuring both style and functionality. Designed for free-standing installation, it fits effortlessly into various bathroom layouts. This vanity is not just a piece of furniture; it's a statement of luxury and practicality in your daily routine. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.