32" Gold And Gray Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624116
Zoro # G822908734
product price:Â $2,127.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Color
White
Width
32 in
Length
17.69 in
Includes
Sink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624116
Zoro #
G822908734
UPC #
-
Country of Origin
Spain
Dimensions
Width
32 in
Length
17.69 in
Height
34.62 in
Details
Material
Manufactured Wood
Item
Bathroom Vanities
Color
White
Includes
Sink
Countertop Material
Manufactured Wood
Base Color
Gold, Gray
Finish
Matt Mist
Description
The 32-inch gold and gray wood floating bathroom vanity with white sink and two drawers perfectly combines modern aesthetics with functionality. Crafted from durable manufactured wood, this vanity offers a stylish wall-mounted design that optimizes space. The elegant gold and gray color palette enhances any contemporary bathroom decor. Featuring a pristine white ceramic sink, it adds a sleek touch while ensuring easy maintenance. Enjoy the convenience of two functional drawers fitted with soft close drawer glides for seamless operation. Transform your bathroom into a luxurious retreat with this sophisticated vanity that marries beauty and practicality. 34.625-inch h x 32-inch w x 17.6875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.