32" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624142

  • Zoro # G422910250


product price:  $1,697.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood
Base Color
White
Color
White
Length
17.88 in
Countertop Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624142
Zoro #
G422910250
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.88 in
Width
32 in
Height
33.12 in

Details

Item
Bathroom Vanities
Material
Manufactured Wood
Base Color
White
Color
White
Countertop Material
Manufactured Wood
Finish
White
Includes
Sink

Description

The 32-inch white wood freestanding bathroom vanity with white sink and three drawers combines modern design with functionality. Crafted from durable manufactured wood, this vanity features a sleek white base that complements any bathroom decor. The included ceramic sink provides a stylish and practical centerpiece, perfect for daily use. With three functional drawers, you can easily store your essentials while enjoying the convenience of soft-close drawer glides that operate smoothly and quietly. Designed for free-standing standard installation, this vanity offers flexibility in your bathroom layout, making it an ideal choice for contemporary spaces. Its clean lines and minimalist aesthetic create a fresh and inviting atmosphere for your home. 33.125-inch h x 32-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.