Shop HOMEROOTS
See all product information
Create Account
32in Black
Mfr # 402566
Zoro # G323438846
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17.75 in
Color
Black
Solid Wood Frame
No
Finish
Natural
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402566
- Zoro #
- G323438846
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 17.75 in
- Overall Length
- 67.25 in
- Width
- 31.5 in
Details
- Color
- Black
- Solid Wood Frame
- No
- Item
- Cabinets
- Finish
- Natural
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Lacquered
- No
- Shape
- Rectangular
Description
Increase your storage space effortlessly with this versatile rectangular cabinet in a trendy black finish, perfect for adding a touch of elegance to your decor. Crafted from durable manufactured wood, this cabinet features exterior shelves for convenient organization. The kitchen island design offers ample counter space in a contrasting brown color, making it both functional and stylish addition to your home. 67.25-inch h x 31.5-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.