Shop HOMEROOTS
See all product information
Create Account
32in Black And Natural Metal And Wood Basket Storage Rolling Cabinet
Mfr # 488861
Zoro # G623438485
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Outside Length
32 in
Solid Wood Frame
No
Finish
Matte
Mirrored Finish
No
Shelves Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488861
- Zoro #
- G623438485
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 32 in
- Width
- 15.25 in
- Overall Depth
- 11.75 in
- Size
- 15.25" W x 11.75" D" x 32" H
Details
- Solid Wood Frame
- No
- Finish
- Matte
- Mirrored Finish
- No
- Shelves Included
- No
- Item
- Cabinets
- Lacquered
- No
- Cabinet Design
- Basket Storage
- Glass Doors
- No
- Gloss Finish
- No
- Color
- Black, Natural
- Material
- Iron
- Cabinet Doors
- No
- Cabinet Type
- Accent Cabinet
- Load Capacity
- 17 lbs
- Preassembled (Yes/No)
- Yes
Description
Add a fashionable storage option to your space with this 32-inch black and natural metal and wood basket storage rolling cabinet. This versatile storage accessory is built to last and features three metal wire pull out storage bins and a square wood top surface. This rolling storage cart with baskets will help to keep your room neat, tidy, and casually chic. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32-inch h x 15.25-inch w x 11.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.