15.25in X 14.25in X 43.5in Natural Bamboo Storage Cabinet with Baskets
- Mfr # 294759
- Zoro # G423438746
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Outside Length
43.5 in
Finish
Natural
Overall Depth
14.25 in
Color
Natural
Width
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 294759
- Zoro #
- G423438746
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Outside Length
- 43.5 in
- Overall Depth
- 14.25 in
- Width
- 15.25 in
Details
- Finish
- Natural
- Color
- Natural
- Item
- Cabinets
Description
When you need a functional and practical piece that will also garnish your room with its stylishness and attractiveness, this is the bamboo storage cabinet for you. Its contemporary design will surely be an exceptional adornment as well. This cabinet is splendidly made and has a frame crafted from high grade and durable solid bamboo. Its a resilient piece, certain to serve well for years to come. Additionally, it has four fully removable water hyacinth woven baskets. It also has a top and base made from a mix of solid and manufactured wood. The meticulous attention dedicated to details in this cabinet and its evident quality will add a flare of creativeness to the atmosphere of your home. As for measurements, they are 43.5 for height, 15.25 for width, and 14.25 for depth, and it weighs 27 pounds. This cabinet has plenty of space, and will make any room look better simply by being there. It would fit great in your hallway, living room, or lounge, for example. It requires no assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.