Shop HOMEROOTS
See all product information
Create Account
32in Brown and Black Glass Metal And Wood Geometric Serving Tray With Handles
- Mfr # 376028
- Zoro # G223438991
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Material
Glass, Metal, Wood
Finish
Natural
Dishwasher Safe
No
Shape
Rectangular
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376028
- Zoro #
- G223438991
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.6 in
- Overall Depth
- 15.75 in
- Size
- 32" W
- Overall Width
- 32 in
Details
- Item
- Trays
- Material
- Glass, Metal, Wood
- Finish
- Natural
- Dishwasher Safe
- No
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Color
- Black, Brown
- Tray Pattern
- Geometric
- Tray Type
- Serving Tray
- Food Safe
- Yes
- Chip Resistant
- No
- Microwave Safe
- No
Description
This 32-inch brown and black glass metal and wood geometric serving tray with handles is a handy and versatile addition to your home. Beautiful and durable, this glass, metal, and wood rectangular serving tray is both the perfect gift and glittering addition to your decor. Decorated with a geometric designed pattern, this piece is not only useful but a great decorative accent as well. Designed with handles for easy transport and convenience. This serving tray has a food safe finish. 2.6-inch h x 32-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.