32in Brown Solid Wood Handmade Vanity Tray With Handles
- Mfr # 713539
- Zoro # G023438313
product price:Â
$
68.49
/ea
Key Features
Material
Solid Wood
Finish
Natural
Size
31.87" L x 8.25" W x 2" H
Width (In.)
31.88 in
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713539
- Zoro #
- G023438313
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 31.87" L x 8.25" W x 2" H
- Width (In.)
- 31.88 in
- Length (In.)
- 2 in
- Depth
- 8.25 in
Details
- Item
- Trays
- Material
- Solid Wood
- Finish
- Natural
- Capacity
- 2
- Color
- Brown
- Shape
- Rectangular
Description
This 32-inch brown solid wood handmade vanity tray with handles is a handy and versatile addition to your home. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. 2.00-inch h x 31.88-inch w x 8.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.