Shop HOMEROOTS
See all product information
Create Account
71in Natural Arched Accent Cabinet With Two Glass Panel Doors
- Mfr # 712237
- Zoro # G323438624
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Overall Length
71 in
Shape
Oval
Shelves Included
Yes
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712237
- Zoro #
- G323438624
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 71 in
- Overall Depth
- 15.75 in
- Width
- 30 in
Details
- Cabinet Type
- Accent Cabinet
- Shape
- Oval
- Shelves Included
- Yes
- Lacquered
- No
- Item
- Cabinets
- Color
- Natural
- Solid Wood Frame
- No
- Weight Capacity
- 200 lbs
- Cabinet Doors
- Yes
- Assembly
- Full Assembly Needed
- Material
- Manufactured Wood
- Finish
- Natural
- Gloss Finish
- No
- Cabinet Design
- Standard
- Number of Cabinets
- 2
- Glass Doors
- Yes
- Mirrored Finish
- No
Description
Dress up your dining room, kitchen, living room, bedroom, office, or hallway with this gorgeous 30-inch natural arched accent cabinet with two glass panel doors. This versatile piece can give you lots of storage and stylish display space in most any room. The unique arched open top is paired with glass panel doors that give this cabinet a luminous and designer touch. This beautiful accent is made from sturdy manufactured wood that is built to last, and features splayed feet that raise it off the floor, and transparent glass door that combine to bring a clean modern farmhouse style to your space. 71.00-inch h x 30.00-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.