47in Tan And Black Black Leg Checkered Upholstered Bench
- Mfr # 483753
- Zoro # G323439485
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Bench Type
Bedroom Bench
Color
Tan
Weight Capacity
300 lbs
Upholstery Color
Natural, Black
Overall Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483753
- Zoro #
- G323439485
- UPC #
- -
- Country of Origin
- India
- Bench Type
- Bedroom Bench
- Color
- Tan
- Weight Capacity
- 300 lbs
- Upholstery Color
- Natural, Black
- Seat Material
- Upholstery
- Item
- Benches
- Bench Pattern
- Checkered
- Upholstered
- Yes
- Assembly
- No Assembly Needed
- Finish
- Matte
- Leg Material
- Solid Wood
- Nailhead Trim
- No
- Upholstery Material
- Jute
- Material
- Upholstery
- Leg Color
- Black
- Style
- Transitional
Dimensions
- Overall Depth
- 16 in
- Width
- 47 in
- Size
- 18" x 47" x 16"
- Overall Length
- 18 in
Description
Practicality and fashion mix together with this handy 47in tan and black black leg checkered upholstered bench. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 18in H x 47in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.