33in Brown Solid Wood Accent Cabinet With Two Doors And Two Drawers
- Mfr # 720269
- Zoro # G223439677
product price:Â
$
1,063.99
/ea
Free Shipping & Returns
Key Features
Overall Length
33.86 in
Solid Wood Frame
Yes
Mirrored Finish
No
Color
Brown
Number of Cabinets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720269
- Zoro #
- G223439677
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 33.86 in
- Overall Depth
- 13.78 in
- Width
- 33.46 in
Details
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Color
- Brown
- Number of Cabinets
- 2
- Number of Drawers
- 2
- Item
- Cabinets
- Gloss Finish
- No
- Assembly
- No Assembly Needed
- Finish
- Chestnut
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
- Cabinet Design
- Standard
- Weight Capacity
- 57 lbs
- Shape
- Rectangular
- Material
- Solid Wood
- Cabinet Doors
- Yes
- Shelves Included
- No
- Lacquered
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.