Shop HOMEROOTS
See all product information
Create Account
35in Brown Genuine Leather and Solid Wood Upholstered Storage Bench With Cabinet
- Mfr # 717469
- Zoro # G923439748
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
Genuine Leather
Color
Brown
Seat Material
Upholstery
Shape
Rectangle
Overall Depth
13.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717469
- Zoro #
- G923439748
- UPC #
- -
- Country of Origin
- India
- Upholstery Material
- Genuine Leather
- Color
- Brown
- Seat Material
- Upholstery
- Shape
- Rectangle
- Assembly
- No Assembly Needed
- Weight Capacity
- 32 lbs
- Item
- Benches
- Bench Type
- Entryway Bench
- Leg Color
- Brown
- Bench Pattern
- Solid Color
- Hand Crafted
- Yes
- Leg Material
- Solid Wood
- Upholstered
- Yes
- Nailhead Trim
- Yes
- Upholstery Color
- Brown
- Style
- Mid-Century
- Finish
- Oak
- Material
- Upholstery
Dimensions
- Overall Depth
- 13.4 in
- Overall Length
- 17.7 in
- Width
- 35.4 in
Description
Distinctive in style the 35-inch brown genuine leather and solid wood upholstered storage bench with cabinet radiates a versatile charm. A brown coloration runs throughout this good looking solid wood and upholstery bench. Expertly upholstered with padding in a soft solid color genuine leather, this bench is as comfortable as it is good looking. This multi-function bench features a cabinet area in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 35.40-inch w x 13.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.