35in Brown Linen Upholstered Storage Bench With Shoe Storage
- Mfr # 718256
- Zoro # G623440242
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Width
35.4 in
Material
Upholstery
Color
Brown
Overall Depth
14.2 in
Upholstery Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718256
- Zoro #
- G623440242
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Overall Depth
- 14.2 in
- Overall Length
- 20.9 in
Details
- Item
- Benches
- Material
- Upholstery
- Color
- Brown
- Upholstery Material
- Linen
- Finish
- Oak
- Weight Capacity
- 49 lbs
- Bench Pattern
- Solid Color
- Bench Type
- Entryway Bench
- Nailhead Trim
- Yes
- Style
- Mid-Century
- Shape
- Rectangle
- Assembly
- No Assembly Needed
- Upholstery Color
- Brown
- Upholstered
- Yes
- Seat Material
- Upholstery
- Hand Crafted
- Yes
Description
Distinctive in style the 35-inch brown linen upholstered storage bench with shoe storage radiates a versatile charm. Expertly upholstered with padding in a soft solid color linen, this bench is as comfortable as it is good looking. This multi-function bench features shoe storage in addition to seating to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.90-inch h x 35.40-inch w x 14.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.