Shop HOMEROOTS
See all product information
Create Account
35in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 719191
- Zoro # G223439875
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Bridge Included
No
Assembly Required
No Assembly Needed
Color
Brown
Material
Solid Wood
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719191
- Zoro #
- G223439875
- UPC #
- -
- Country of Origin
- India
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Color
- Brown
- Item
- TV Stands
- Material
- Solid Wood
- Natural Variation Type
- Natural Wood Grain Color Variation
- Wood Species
- Mango
- Hutch Included
- No
- Capacity
- 39
- Finish
- Natural
- Stand Type
- TV Stand
Dimensions
- Width
- 34.6 in
- Length
- 18.5 in
- Height
- 11.8 in
Description
Practical, space saving, and good looking, this 35-inch brown solid wood enclosed and open storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 18.50-inch h x 34.60-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.