Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35in Mdf And Velour Sectional Sofa
Mfr # 282509
Zoro # G623438782
product price:Â $7,009.99
/eaKey Features
Material
Solid and Manufactured Wood
Style
Modern
Depth
40 in
Width
78 in
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282509
- Zoro #
- G623438782
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 40 in
- Width
- 78 in
- Length
- 35 in
Details
- Material
- Solid and Manufactured Wood
- Style
- Modern
- Item
- Sectionals
- Finish
- Satin
- Assembly Required
- Full Assembly Needed
Description
Show off your taste and steal the attention of your guests with this extraordinary sofa. While youre at it, get yourself something sturdy and fine at the same time. This sofa is excellently made from MDF and velour, as well as 100% polyester fabric tufted with artificial crystals. Youll turn beautify your home with this one. It balances stunning appearance with functionality flawlessly. To finish this enchanting look, it presents an outstanding grace ideal for the modern home. As for measurements, theyre 35 for height, 78 for width, and 40 for depth, and it weighs 320.5 pounds. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.