Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
35in Red Mdf And Velour Sectional Sofa
Mfr # 282515
Zoro # G523438950
product price:Â $5,974.99
/eaKey Features
Material
Solid and Manufactured Wood
Length
35 in
Style
Modern
Finish
Satin
Depth
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282515
- Zoro #
- G523438950
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 35 in
- Depth
- 43 in
- Width
- 180 in
Details
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
- Style
- Modern
- Finish
- Satin
- Assembly Required
- Full Assembly Needed
Description
Improve the look and feel of your space and give yourself some a place in which to relax with this fantastic sofa. Its sturdiness and clear fineness are obvious as well. This sofa is a high quality piece, which is made from exquisite MDF and velour. Youll turn heads with this one. It blends aesthetic appearance with practicality perfectly. To complete this delightful look, it shows off a striking elegance perfect for the modern home. As for measurements, theyre 35 for height, 173 for width, and 57 for depth, and it weighs 279.2 pounds. Furthermore, its tufted, for an even better look. When you need to unwind and let your hair down after a long day, this sofa is the best piece youll find. You can match it with other pieces to get the best look possible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.