38in Black and Silver Faux Leather Storage Bench With Flip Top
- Mfr # 248053
- Zoro # G623438362
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Upholstery Color
Black
Color
Black
Nailhead Trim
Yes
Upholstered
Yes
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248053
- Zoro #
- G623438362
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Black
- Color
- Black
- Nailhead Trim
- Yes
- Upholstered
- Yes
- Finish
- Black
- Weight Capacity
- 250 lbs
- Upholstery Material
- Faux Leather
- Leg Color
- Silver
- Leg Material
- Metal
- Hand Crafted
- No
- Bench Pattern
- Solid Color
- Seat Material
- Upholstery
- Item
- Benches
- Number of Pieces
- 1
- Bench Type
- Entryway Bench
- Material
- Upholstery
- Style
- Transitional
- Assembly
- Partial Assembly Needed
Dimensions
- Overall Length
- 17 in
- Width
- 38 in
- Size
- 17" x 38" x 16"
- Overall Depth
- 16 in
Description
Optimize your space and add some lux glam to your room with the 38-inch black faux leather bench with flip top. Expertly upholstered with padding in a soft, solid color faux leather that features crystal-like gem button tufting, this bench is as comfortable as it is good looking. A convenient flip top gives multi-functionality to house hidden storage and help keep your space neat and tidy. Ideal for entrance foyer, hallway, bedroom or laundry room. 17-inch H x 38-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.