Shop HOMEROOTS
See all product information
Create Account
35in Walnut Solid Wood Enclosed and Open Storage TV Stand
Mfr # 719180
Zoro # G023440262
product price:Â $586.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural
Capacity
42
Stand Type
TV Stand
Hutch Included
No
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719180
- Zoro #
- G023440262
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 35.4 in
- Length
- 18.5 in
- Height
- 13.8 in
Details
- Finish
- Natural
- Capacity
- 42
- Stand Type
- TV Stand
- Hutch Included
- No
- Wood Species
- Mango
- Material
- Solid Wood
- Bridge Included
- No
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Walnut
Description
Experience entertainment right in the comfort of your own home with the 35-inch walnut brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid mango wood and features a modern design style with curved edges, open shelf space, and two drawers for storage. Ideal for TV placement and storage in your living room, bedroom or office. 18.50-inch h x 35.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.