Shop HOMEROOTS
See all product information
Create Account
48in Brown Open Shelving TV Stand
Mfr # 490353
Zoro # G423439415
product price:Â $301.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Natural Variation Type
No Natural Variation
Wood Species
Rubberwood
Length
24.25 in
Capacity
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490353
- Zoro #
- G423439415
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 24.25 in
- Width
- 47.75 in
- Height
- 17.25 in
Details
- Finish
- Matte
- Natural Variation Type
- No Natural Variation
- Color
- Brown
- Wood Species
- Rubberwood
- Capacity
- 75
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Hutch Included
- No
- Bridge Included
- No
- Item
- TV Stands
- Material
- Manufactured Wood
- Wood Type
- Particle Board
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 48-inch brown open shelving tv stand is a practical and good looking piece of furniture that will help to anchor your room. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24.25-inch H x 47.75-inch W x 17.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.